Shop All LED Outdoor Lighting
This Product is Discontinued
Columbia Lighting
Escalate LED Stairwell 4' Luminaire w/ Occ Sensor (Discontinued)
Mfr # ESL4-40LW-FAW-EDU-NXOS
Zoro # G2217352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 2 Lamp T8
- Housing Finish Enamel
- Watts 34.4W
Product Information
- Brand Columbia Lighting
- MFR # ESL4-40LW-FAW-EDU-NXOS
- Zoro # G2217352
- UPC # 785988043675
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 4 ft. |
Fixture Height | 0.13 ft. |
Fixture Width | 1/4 ft. |
Nominal Length | 4 ft |
Nominal Height | 3 29/64 in |
Nominal Width | 3 27/64 in |
Overall Length | 51 1/4 in |
Overall Width | 5 5/8 in |
Overall Height | 3 1/2 in |
Description
4 ft, Lens Shape Curved, 4000K, 4,100 lm, 119 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type Occupancy and Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, Escalate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.