Shop All Stem Casters
Colson
Swivel Stem Caster w/Brake, 3 in., 120 lb.
Mfr # PEC30223GR-TPU03(GG)B
Zoro # G0479954
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 120 lb
Product Information
- Brand Colson
- MFR # PEC30223GR-TPU03(GG)B
- Zoro # G0479954
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/16 in |
Stem Length | 7/8 in |
Overall Height | 4 5/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Corrosion- & Debris-Resistant Friction-Ring Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- SAN JAMAR Butchers Twine, Cotton Twisted, 1625 ft. L (BT30GR)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM104 C1 P6)
- BAUER LADDER Adjustable Nylon Pole Grip (07005)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.445 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- Colson Casters