Shop All Plate Casters
Colson
Rigid Plate Caster, 500 lb., Plate Type D
Mfr # 01TM03101R
Zoro # G5294292
$7.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Colson
- MFR # 01TM03101R
- Zoro # G5294292
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-13/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Mounting Plate Size | 2 1/2 in x 4 15/16 in |
Caster Plate Size | 2-1/2" x 4-15/16" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 4-15/16" |
Description
Rigid, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- US CARGO CONTROL 4" x 30' Yellow Winch Straps w/ Flat Hook - Box of 10 (430FH-Y-BOX)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Flat Hooks (8540FH-RED)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 - Phenolic 6" Dia. 1200 Lb. Cap. (4.06109.339)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04456.944)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.95 BRK5)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- Colson Casters