Shop All Caster Accessories
Colson
Cstr Brake Kit, Totl Lock, 5 in, Thermplstc
Mfr # TL160500
Zoro # G3387246
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Axle, Brake Components, Locknut
- Caster Brake Type Total Lock Brake
- For Use With Albion 16 Series Industrial and Commercial All Purpose Swivel Casters
- Wheel Dia. 5 in
Product Information
- Brand Colson
- MFR # TL160500
- Zoro # G3387246
- Country of Origin China
- Category Caster Accessories
Dimensions
Wheel Dia. | 5 in |
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Details
Material | Steel |
Includes | Axle, Brake Components, Locknut |
Caster Brake Type | Total Lock Brake |
For Use With | Albion 16 Series Industrial and Commercial All Purpose Swivel Casters |
Frame Finish | Thermoplastic |
Item | Total-Lock Kit for Casters |
Brake Location | Face |
Swivel Lock Type | No Lock Included |
Brake Finish | Thermoplastic |
Description
Total-Lock Kit for Casters, Total Lock Brake, Face, No Lock Included, Steel, 5 in, For Wheel Width 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevis Slip Hook, 55006600 Lb, Grade 6370, 38 In, Steel, Orange Powder Coated (6906AZL)
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2VJX9)
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- DURASTAR Axle, Zerk, 1/2-13 X 3 5/8" x 7/8" for Cam Brake Kits (AZ0856T-D)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- DAYTON Caster Hardware Kit (NOB8X25)
- CASTERHQ 5"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6650R-01-Y)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- Colson Caster Accessories