Shop All Stem Casters
Colson
4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb
Mfr # 2.04254.445 BRK1
Zoro # G7812658
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 in
- Load Rating 300 lb
Product Information
- Brand Colson
- MFR # 2.04254.445 BRK1
- Zoro # G7812658
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 4 in |
Caster Stem Size | 1"-13 x 1 1/2 in |
Stem Dia. | 1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/2 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Board (EH-3630)
- HAMILTON Unilast Wheel, 5X2 1/2 Ball Brg (W-520-UYB-1/2)
- CROSBY BL-O Golden Gate Link Chain Nest Hook With PIN-LOK Self-Closing Gate, #4 Trade, 1.7 ton Load, Ball B (1051409)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.445 BRK1)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK5 (64328)
- Colson Stem Casters