Shop All Plate Casters
Colson
3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb
Mfr # 2.33456.944 BRK4
Zoro # G7808686
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 200 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
Product Information
- Brand Colson
- MFR # 2.33456.944 BRK4
- Zoro # G7808686
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 4 3/4 in |
Mounting Height | 4-1/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 3Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1130)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA-093221P)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB101272)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.544 BRK4)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.944)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04256.445 BRK1)
- COLSON Colson 8" Caster with Rigid Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08198.455.2)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04456.444)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- Colson Plate Casters