Shop All Stem Casters
Colson
3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb
Mfr # 2.03354.92
Zoro # G7812789
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 in
- Load Rating 200 lb
Product Information
- Brand Colson
- MFR # 2.03354.92
- Zoro # G7812789
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Caster Stem Size | 1"-13 x 1 1/2 in |
Stem Dia. | 1/2 in |
Wheel Dia. | 3 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/2 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- DAYTON Truck, Hand, 650 Lb (5Z079)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.445 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04254.445 BRK1)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- Colson Casters