Shop All Stem Casters
Colson
3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb
Mfr # 2.03254.445 BRK1
Zoro # G7812630
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4-9/16 in
- Load Rating 250 lb
Product Information
- Brand Colson
- MFR # 2.03254.445 BRK1
- Zoro # G7812630
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4-9/16 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Swivel Radius | 2 29/32 in |
Caster Stem Size | 1"-13 x 1 1/2 in |
Wheel Dia. | 3 1/2 in |
Stem Dia. | 1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Set, PK24 (MH4HUW8G)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- DEUER Cable Block Swivel Eye 2 (DB20E)
- BK RESOURCES 5 in Swivel Stem Caster Set (5SBR-RA-PLY-PS4)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03354.42 BRK1)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04254.55 BRK1)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- ZORO SELECT Stem Caster, 300 lb. Load Rating, Swivel (P12S-UP050B-Q)
- Colson Casters