Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb
Mfr # 2.03256.445
Zoro # G7812256
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Product Information
- Brand Colson
- MFR # 2.03256.445
- Zoro # G7812256
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 2 29/32 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 4-11/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03356.42 BRK1)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03256.55)
- COLSON 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (110PM05228S)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- Colson Casters