Shop All Stem Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb
Mfr # 2.03254.55
Zoro # G2835630
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4 in
- Mounting Height 4-9/16 in
- Load Rating 230 lb
- Load Rating Range 0 to 299 lb
Product Information
- Brand Colson
- MFR # 2.03254.55
- Zoro # G2835630
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4-9/16 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Overall Height | 6 1/16 in |
Hub Length | 1 7/16 in |
Stem Dia. | 1/2 in |
Stem Size | 1 1/2 in |
Wheel Dia. | 3 in |
Caster Stem Size | 1/2"-13 |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 230 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 1/2 In.-13 Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires (DC47132)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 3 In (MB406412)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40507GR-TPU03(GG)B)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.95 BRK1)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON Swivel Stem Caster, Steel, 2 in., 80 lb., Stem Dia.: 7/16 in (BCFS02041S004)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- Colson Casters