Shop All Plate Casters
Colson
2" X 1-21/32" Non-Marking Rubber (Grey) Swivel Caster, No Brake, Loads Up To 200 lb
Mfr # DW02GRP100SWTP11
Zoro # G8986853
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Colson
- MFR # DW02GRP100SWTP11
- Zoro # G8986853
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-29/32" |
Wheel Dia. | 2 in |
Wheel Width | 1-21/32 in |
Stem Dia. | No Stem |
Plate Size | 2-5/8" x 3" |
Caster Plate Size | 2-5/8" x 3" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3 in |
Mounting Height | 74MM |
Description
Swivel, Low-Profile Easy-Turn Medical Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- AFTERMARKET 1-1/2 Inch Ratchet Tie Downs for Square Mount Ladder Racks 5480005 (DRF30-1345)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.544 BRK2)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 BRK4 Phenolic Total Lock Brake 6" Dia. 1200 Lb (4.06109.339 BRK4)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- Colson Casters