Shop All Plate Casters
Colson
10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb
Mfr # 16SZ10628S
Zoro # G6099107
original price:
$171.44
7% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Monoprene
Product Information
- Brand Colson
- MFR # 16SZ10628S
- Zoro # G6099107
- Country of Origin Colombia
- Category Plate Casters
Dimensions
Overall Height | 13" |
Wheel Dia. | 10 in |
Wheel Width | 3-1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 13 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 1/8 in, Wheel/Tread Material Monoprene, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX8)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 2 in, 65 lb (20TM41)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- COLSON Colson 8" Caster with Rigid Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08198.455.2)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03256.55)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- Colson Plate Casters