Shop All Spray Paint
Colormaxx
Spray Paint, Metallic Gold, 11 oz
Mfr # K05588007
Zoro # G707200151
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Resistance Properties Chemical Resistant
- Compatible Surface Material Glass, Metal, Plastic, Wicker, Wood
Product Information
- Brand Colormaxx
- MFR # K05588007
- Zoro # G707200151
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Spray Paint |
Color | Metallic Gold |
Net Weight | 11 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Resistance Properties | Chemical Resistant |
Compatible Surface Material | Glass, Metal, Plastic, Wicker, Wood |
Minimum Application Temperature | 55 Degrees F |
Dry Time to Recoat | 1 hr |
Coating Application | Rust Preventative Spray Paint |
Surface Texture | Smooth |
Series Number | 5588 |
Coverage Area | 20 to 25 sq ft |
Maximum Application Temperature | 75 Degrees F |
Finish Texture | No Texture |
Opacity | 100 % |
Use Location | Exterior, Interior |
Sub Brand | COLORmaxx |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Metallic, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wicker, Wood, Sheen Not Applicable, Finish Texture No Texture, Resin Type Acrylic, Color Metallic Gold, Container Size 11 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Clear, 12 oz (EDA169207)
- WORK TOOLS INTERNATIONAL 3 in. Trim Roller Refill 2Pk (20184)
- ZINSSER Wallpaper Remover/ Replacement Blades (2988)
- RUST-OLEUM 1 gal Floor Coating, Matte Finish, Matte Clear, Water Base (353962)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint, Gloss, Crystal Clear, 11 oz (K05515007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- Colormaxx Spray Paint