Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, White, 12 oz
Mfr # K05545007
Zoro # G307200148
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Sub Brand COLORmaxx
Product Information
- Brand Colormaxx
- MFR # K05545007
- Zoro # G307200148
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | White |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Sub Brand | COLORmaxx |
Coating Application | Rust Preventative Spray Paint |
Sheen | Gloss |
Resistance Properties | Chemical Resistant |
Series Number | 5545 |
Finish Texture | No Texture |
Minimum Application Temperature | 55 Degrees F |
Dry Time to Recoat | 1 hr |
Opacity | 100 % |
Surface Texture | Smooth |
Maximum Application Temperature | 75 Degrees F |
Coverage Area | 20 to 25 sq ft |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Use Location | Exterior, Interior |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color White, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Tint Base Epoxy Shield Concrete Floor Paint, 2PK (225381)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- GRACO Airless Tip, Sz 0.015 In, Pattern 10-12 In (LTX515)
- COLORMAXX Spray Paint, Gloss, Navy Blue, 12 oz (K05529007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- MONTANA HARDCORE Matter Gray, Matte, 11 oz (EX014H0262)
- Colormaxx Spray Paint