Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Smoke Gray, 12 oz
Mfr # K05539007
Zoro # G807200112
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Smoke Gray
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Resistance Properties Chemical Resistant
Product Information
- Brand Colormaxx
- MFR # K05539007
- Zoro # G807200112
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Smoke Gray |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Resistance Properties | Chemical Resistant |
Series Number | 5539 |
Coating Application | Rust Preventative Spray Paint |
Coverage Area | 20 to 25 sq ft |
Dry Time to Recoat | 1 hr |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Opacity | 100 % |
Surface Texture | Smooth |
Finish Texture | No Texture |
Minimum Application Temperature | 55 Degrees F |
Sheen | Gloss |
Maximum Application Temperature | 75 Degrees F |
Sub Brand | COLORmaxx |
Use Location | Exterior, Interior |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Smoke Gray, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Air Driven (1410A1)
- SAS SAFETY SAS Safety 6940 Paint Suit - 3 XL (SAS-6940)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- DEVILBISS Ball Valve (VA-542)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- COLORMAXX Spray Paint, Gloss, Navy Blue, 12 oz (K05529007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- RUST-OLEUM Hammered Spray Paint, Copper, Hammered, 12 oz (247567)
- Colormaxx Spray Paint & Primer