Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Navy Blue, 12 oz
Mfr # K05529007
Zoro # G307200131
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Surface Texture Smooth
Product Information
- Brand Colormaxx
- MFR # K05529007
- Zoro # G307200131
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Navy Blue |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Surface Texture | Smooth |
Series Number | 5529 |
Minimum Application Temperature | 55 Degrees F |
Sheen | Gloss |
Finish Texture | No Texture |
Dry Time to Recoat | 1 hr |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Coating Application | Rust Preventative Spray Paint |
Sub Brand | COLORmaxx |
Maximum Application Temperature | 75 Degrees F |
Coverage Area | 20 to 25 sq ft |
Resistance Properties | Chemical Resistant |
Use Location | Exterior, Interior |
Opacity | 100 % |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Navy Blue, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- DEVILBISS Fluid Nozzle And Needle Kit (K-5052)
- MODERN MASTERS Oxidizing Kit Rust 2Oz (306293)
- PURDY Four-Piece Paint Kit (144810200)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- Colormaxx Spray Paint