Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Ivory, 12 oz
Mfr # K05524007
Zoro # G507200115
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Dry Time to Recoat 1 hr
Product Information
- Brand Colormaxx
- MFR # K05524007
- Zoro # G507200115
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Ivory |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Dry Time to Recoat | 1 hr |
Surface Texture | Smooth |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Coating Application | Rust Preventative Spray Paint |
Resistance Properties | Chemical Resistant |
Series Number | 5524 |
Coverage Area | 20 to 25 sq ft |
Sheen | Gloss |
Use Location | Exterior, Interior |
Sub Brand | COLORmaxx |
Opacity | 100 % |
Maximum Application Temperature | 75 Degrees F |
Finish Texture | No Texture |
Minimum Application Temperature | 55 Degrees F |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Ivory, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Purple Head Refill, PK5 (26716)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- REDTREE INDUSTRIES Redtree Industries 27114 Multi Purpose Paint Roller Cover - 7" (27114)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301996)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- Colormaxx Spray Paint & Primer