Shop All Crimping Tool Dies
Color-Keyed Kube
Installing Dies
Mfr # 15515CK
Zoro # G8986047
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool 13100A, Mfr. No. JB12B, TBM12PCR-LI, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI, TBM15I
- Capacity Copper Lug - Crimper 4/0 AWG to 350 kcmil
Product Information
- Brand Color-Keyed Kube
- MFR # 15515CK
- Zoro # G8986047
- UPC # 78621015515
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Black, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI, Application Electrical Wire and Cable Crimping, Crimping Capacity 650 kcmil Aluminum, 750 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Face Engineers Hammer, Non-Spark, 3 lb (H-17FG)
- VIM PRODUCTS VIM Tools Extra Long Ball Torx, 7-Piece Set (BTXL400)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- CTA MANUFACTURING SPARK PLUG GAP GAUGE 9-WIRE (CTA3238)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- ABB Crimping Tool Die (13477)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- PALADIN TOOLS Die Kings/Adc-1694A Blister (PA2657)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-36)
- Color-Keyed Kube Crimping Tools