Shop All Concrete Mixers
Collomix
Hand-Held Mixer, 110V, 1-45/64 HP
Mfr # XO4R
Zoro # G5400656
original price:
$817.49
16% off
new price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 45/64 hp
- Motor 110V
- Rotation Speed at Load 0 to 470 rpm, 0 to 640 rpm
- Overall Height 37 in
- Handles Steel
Product Information
- Brand Collomix
- MFR # XO4R
- Zoro # G5400656
- UPC # 849215001538
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Height | 37 in |
Overall Width | 15 in |
Overall Length | 8 in |
Tool Length | 8 in |
Chuck Size | Quick-Disconnect |
Cord Length | 13 ft |
Description
Hand-Held Mixer, Compatible Container Capacity 17 gal, Trigger Style Dual Safety, Number of Speed Settings 2, Maximum Speed 920 RPM, Paddle Type Single-Paddle, Voltage 110V AC, Adapter Included Yes, Chuck Size Quick-Disconnect, Chuck Type Hexafix, Compatible Viscosity Level All, Cord Length 13 ft, Current 11.8 A, Horsepower 1.7 hp, Includes Paddle, Kit Contents (1) Bare Tool, (1) Mixing Paddle, Maximum Mixing Speed 620 RPM, Minimum Mixing Speed 450 RPM, Minimum Speed 660 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- FARMGARD Fence Stays, 36" (901083A)
- MTD Spark Arrestor 170 (951-15061)
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- COLLOMIX Wheelbarrow Mixer, 2-11/16HP, 29-1/2" dia. (TMX1000)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD120HF)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK120HF)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- JACUZZI Jacuzzi 42357004R 7 x 12 in. Pool Filter Grid (42357004R)
- Collomix Concrete Mixers