Shop All Concrete Mixers
Collomix
Compound Stirring Paddle, 23-1/2 in. H
Mfr # KR120HF
Zoro # G5400674
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CX100, XO1
- Overall Width 4 3/4 in
- Overall Height 23 1/2 in
- Overall Length 4 3/4 in
- Paddle Head Diameter 4 3/4 in
Product Information
- Brand Collomix
- MFR # KR120HF
- Zoro # G5400674
- UPC # 849215000098
- Country of Origin Germany
- Category Concrete Mixers
Dimensions
Overall Width | 4 3/4 in |
Overall Height | 23 1/2 in |
Overall Length | 4 3/4 in |
Paddle Head Diameter | 4 3/4 in |
Paddle Length | 23 in |
Details
Item | Compound Stirring Paddle |
For Use With | CX100, XO1 |
Mixing Material Application | Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling UnderlayÂments, Tile Adhesive |
Compatible Stickiness Levels | High |
Paddle Type | Single-Paddle |
Mixing Capacity | 6.6 gal |
Chuck Type | Hexafix Quick-Disconnect |
Compatible Viscosity Level | High |
Description
Compound Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 6.6 gal, Compatible Stickiness Levels High, Mixing Material Application Epoxy Grouts, Fillers, Glues, Grouting Compounds, Self-Leveling Underlay�ments, Tile Adhesive, Paddle Length 23 in, Paddle Head Diameter 4 3/4 in, Chuck Type Hexafix Quick-Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALK & CHUCKLES Mist Cooling MC548 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 48 ft. & 12 Nozzles (MC548)
- BEST FRIENDS Have A Heart Muzzle COB (1944-C)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- OREGON Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (68JX100U)
- COLLOMIX Wheelbarrow Mixer, 2-11/16HP, 29-1/2" dia. (TMX1000)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (WK120S)
- COLLOMIX Counter Rotating Mixer, 1-5/8 cu. ft. (AOX)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- DAYTON V Belt Drive Pulley (TT317113G)
- Collomix Concrete Mixers