Shop All Axes, Hatchets, & Splitting Wedges
Collins Axe
AXE BOY'S 2-1/4#28""HANDL
Mfr # HB-1/2H-C/32477
Zoro # G8671508
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 28 in
- Head Material Forged Steel
- Color Brown/Gray
Product Information
- Brand Collins Axe
- MFR # HB-1/2H-C/32477
- Zoro # G8671508
- UPC # 42904102251
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 28 in |
Details
Head Material | Forged Steel |
Color | Brown/Gray |
Description
Handy boys axe for sport recreation camping fishing or home use. Durable hickory handle is an industry standard for strength and comfort. Heat treated blade wood and steel wedge assembly.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- COLLINS AXE Pick Railroad Head 6# (ZP-6-C/32487)
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- Collins Axe Hammers and Striking Tools