Skylodge™ 8-Person Instant Camping Tent - Blackberry
Mfr # 2000038276
Zoro # G905728587
Product Information
Description
Camping for the first time or just want a tent that sets up quickly and easily so you can get the fun started? The Coleman Skylodge Instant Camping Tent takes just about a minute to set up. Telescoping pre-attached poles offer an easy, intuitive set up so you spend less time pitching the tent and more time relaxing around the campfire. The convertible screen room features floor-to-ceiling windows and a room divider that creates a separate space for lounging, sleeping or storing gear. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. The wide door makes moving airbeds, sleeping bags, and other gear in and out of the tent easier. The spacious size makes it a great choice for car camping with the whole crew. The Skylodge Instant Tent comes in a range of sizes: 4-person, 6-person, 8-person, 10-person, and 12-person.
Features:
- Sets up in about a minute using telescoping pre-attached poles that offer an easy, intuitive setup
- The convertible screen room has floor-to-ceiling windows and a room divider
- WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
- Fits 2 queen-size airbeds
- The wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent
- A large door awning provides additional weather protection and allows for better airflow; the ground vent adds extra ventilation
- Stuff-and-roll carry bag makes it easy to pack up your tent
- Mesh storage pockets keep gear organized
- E-port makes it easy to access an extension cord so you can bring electrical power inside your tent
- Front left corner on tent, rainfly, and brow pole sleeve are color-coded red to orient rainfly
- Dimensions: 12 x 9.5 ft.
- Center height: 6.5 ft.
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator G3, 21" Ariens, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper & More (96900)
- SSN Tanner Batting Tee - Standard (SS467262)
- KOHLER Module Ecu (24 584 70-S)
- STARBAR Captivator Reusable Outdoor Fly Trap (100520214)
- COLEMAN Skydome 4-Person Camping Tent, Blue Nights (2154662)
- COLEMAN Tent Pole Repl Kit (2000038195)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- COLEMAN Skylodge™ 6-Person Instant Camping Tent - Blackberry (2000038278)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- COLEMAN Skydome™ 2-Person Camping Tent w/Full-Fly Vestibule - Evergreen (2000037514)
- LEISURE SPORTS Beach Tent Sun Shelter, Sport Umbrella, UV Protection, Zip Up Porch for Privacy, Families/Kids/Baby (514771BEY)
- Coleman Camping Equipment