Skylodge™ 8-Person Camping Tent - Blackberry
Mfr # 2000037532
Zoro # G405728575
Product Information
Description
With ample space inside and plenty of airflows, the Coleman Skylodge Camping Tent makes for the optimal home away from home. The convertible screen room features floor-to-ceiling windows and a room divider that creates a separate space for lounging, sleeping or storing gear. Color-coded poles and pole sleeves provide an easy, intuitive setup. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. A wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent while the large door awnings provide more weather protection and better airflow. The roomy size fits 2 queen-sized airbeds, perfect for the family or a few friends. So gather around and make some memories outside. The Skylodge comes in 8-person, 10-person, and 12-person.
Features:
- Color-coded poles and pole sleeves provide an easy, intuitive setup
- The convertible screen room features floor-to-ceiling windows and a room divider
- WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
- Fits 2 queen-size airbeds
- The wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent
- A large door awning provides more weather protection and better airflow; the ground vent adds extra ventilation
- Mesh storage pockets keep gear organized
- E-port makes it easy to access an extension cord so you can bring electrical power inside your tent
- Front left corner on tent, rainfly, and brow pole sleeve are color-coded red to orient rainfly
- Dimensions: 12.5 x 9 ft.
- Center height: 6.5 ft.
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21" for AYP, Craftsman, Dixon, Husqvarna, Poulan (195067)
- LIPPERT COMPONENTS Lippert 434724 Tall 12V Universal Awning Hardware Kit - White (434724)
- B & K JAVA FIRELOG 4HR 4PK (502-159-806)
- RAZOR-BACK Spade Border Shovel, Long Handle, Closed/Razor Back (46200)
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- COLEMAN Skydome 4-Person Camping Tent, Blue Nights (2154662)
- COLEMAN Skydome™ 8-Person Camping Tent - Blue Nights (2000036527)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- WAKEMAN 2 Person Camping Tent with Carrying Bag - Lightweight Outdoor Tent by Outdoors Orange (75-CMP1081)
- Coleman Camping Equipment