Skylodge™ 12-Person Camping Tent - Blackberry
Mfr # 2000037534
Zoro # G205728584
Product Information
Description
With ample space inside and plenty of airflows, the Coleman Skylodge Camping Tent makes for the optimal home away from home. The convertible screen room features floor-to-ceiling windows and a room divider that creates a separate space for lounging, sleeping or storing gear. Color-coded poles and pole sleeves provide an easy, intuitive setup. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. A wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent while the large door awnings provide more weather protection and better airflow. The spacious size fits 4 queen-sized airbeds, perfect for the entire family or a group of friends. So gather around and make some memories outside. The Skylodge comes in 8-person, 10-person, and 12-person sizes.
Features:
- Color-coded poles and pole sleeves provide an easy, intuitive setup
- The convertible screen room features floor-to-ceiling windows and a room divider
- WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
- Fits 4 queen-size airbeds
- The wide door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent
- A large door awning provides more weather protection and better airflow; the ground vent adds extra ventilation
- Mesh storage pockets keep gear organized
- E-port makes it easy to access an extension cord so you can bring electrical power inside your tent
- Front left corner on tent, rainfly, and brow pole sleeve are color-coded red to orient rainfly
- Dimensions: 15.5 x 11 ft.
- Center height: 7 ft.
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS South Carolina Inflatable Mascot (208-100-M)
- ECOCLEAN SOLUTIONS Ecoclean Solutions 258348 32 oz Fruit Fly Goodbye Fruit & Drain Fly Repellent (258348)
- LANDSCAPERS SELECT Landscapers Select GS9510 Spot Sprinkler, Metal (GS9510)
- NATIONAL MFG/SPECTRUM BRANDS HHI 158 ZN Pipe Clamp (N344-630)
- COLEMAN Skydome™ 8-Person Camping Tent - Blue Nights (2000036527)
- COLEMAN Elite Montana 8 16Ft. X 7Ft. (111410)
- COLEMAN Skydome 4-Person Camping Tent, Blue Nights (2154662)
- COLEMAN 6-Person Darkroom Fast Pitch Dome Tent w/Screen Room (2000033190)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- COLEMAN Skylodge™ 8-Person Camping Tent - Blackberry (2000037532)
- COLEMAN TENT DOME GRN 5X7X8' (2000035801)
- Coleman Camping Equipment