Shop All Portable Coolers
This Product is Discontinued
Coleman
Personal Cooler, 36 qt., 46 Cans, Red, White (Discontinued)
Mfr # 6281A703G
Zoro # G0261320
This Product is Discontinued
Key Features
- Capacity 36 qt.
- Material Polyethylene
- With Wheels No
- Ice Retention Up to 3 days
- Exterior Length 22 3/4 in
Product Information
- Brand Coleman
- MFR # 6281A703G
- Zoro # G0261320
- UPC # 076501339994
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 22 3/4 in |
Exterior Width | 14 in |
Exterior Height | 14 1/2 in |
Details
Capacity | 36 qt. |
Material | Polyethylene |
With Wheels | No |
Ice Retention | Up to 3 days |
Body Color | Red |
Item | Performance Cooler |
Cooler Capacity | 36.0 qt |
Cooler Design | Container Storage |
Lid Color | White |
Cooler Body Type | Personal Cooler |
Insulation | Thermozone(TM) |
Features | Holds (46) Cans, (4) Cup Holders In The Lid, Molded handles, Lid Accommodates 24 in Elastic Cords |
Number of Cans | 46 |
Primary Material | Plastic |
Product Type | Personal Cooler |
Description
Personal Cooler, Personal Cooler, With Wheels No, 36 qt, Exterior Length 22 3/4 in, Exterior Width 14 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 3 days, Body Color Red, Lid Color White, Number of Cans 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.