Coleman

PerfectFlow Single Burner Propane Stove (Discontinued)



This Product is Discontinued
Shop for all Camping Gear
 

Product Information

Description

PerfectFlowTM Single Burner Propane StoveFeatures: PerfectFlow technology provides consistent performance, even in extreme conditions
  • PerfectHeat technology for more efficient cooking with less fuel
  • 10,000 total BTUs of cooking power
  • Fits an 8" pan
  • Burner and base separate from propane bottle for compact, easy carrying
  • Adjustable burner gives you precise temperature control
  • Wind baffles help protect your burner from wind for maximum heat
  • A large stable base makes stirring easy
  • Lasts up to 2.5 hours on high on one 16.4-oz propane cylinder (sold separately)
  • Perfect for backpacking, hunting, camping, and other outdoor occasions
  • 3-year limited warranty
  • Integrated Wind Baffles on Pan Support
  • Includes: Propane Bottle Base for Added Stability
  • CSA-Certified
  • Output: 10,000 Btu's
  • Cooking Space: Supports up to One 8 In. Pan
  • Ignition: Match Light Traditional Flame Assisted Ignition
  • Fuel Type: 16.4 Oz Propane Cylinder
  • Runtime: up to 2 Hours on High
  • Tank not included
  • Restrictions

    • Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products