Coleman

Kids Quad Chair - Teal


product price: $24.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Kids Quad Chair - Teal. Take kid-sized comfort to the campsite, BBQ, or picnic with a Coleman® Kids Quad Chair. Relaxing so much can make your kid thirsty, but with the mesh cup holder, they can keep a drink close at hand. A low seat helps resist tipping, and the frame locks to help prevent any accidental folding. The chair easily folds into a carry bag for easy transport and storage when the fun is done.Features: Glow-in-the-dark design. The lower seat helps resist tipping. Mesh cup holder. The locking frame stays secure. Strong steel frame. Roomy 24-in seat. Comfortable 10.2-in sitting height. Supports up to 160 lbs. . Carry bag included. Specifications: Model #: 2000033703. Color: Teal. Weight lbs: 4.000. Heated: No. Integrated Cooler: No. Folded Dimensions inch: 26.5” x 9.8” x 2.9”. Armrests: Yes. Integrated Storage: No. Adjustable Seat: No.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.