Shop All Sleeping Bags & Cots
Coleman
Coleman 2000018118 Aspen Meadows 33 x 75 in. Sleeping Bag
Mfr # 186916
Zoro # G503772722
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coleman
- MFR # 186916
- Zoro # G503772722
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Features
- Aspen Meadows 33 x 75 in. Sleeping Bag.
- For Warm Weather Sleeping Conditions 40-60 Degrees.
- Polyester Cover To Tricot Liner.
- Zip Plow.
- Plows Fabric Away From Zipper To Prevent Snags.
- Comfort Cuff Surrounds Your Face With Softness.
- Roll Control Locks Bag In Place For Easier Rolling.
- Quick Cord For Easy.
- No Tie Closure.
- Easily Zips Together With Like Sleeping Bags.
- Interior Pocket For Gear Storage.
- Dimension - 16.1 L x 9.8 W x 9.4 H x in.
- Item Weight - 4.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- HURTLE Electric Scooter (HURES18-M5)
- REPEL Tick Defense 6.5 Oz. Insect Repellent Aerosol Spray (HG-94138)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (DXPW60606)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- COLEMAN SLEEPING BAG 39 in. X 81 in. (2149523)
- COLEMAN Comfort Smart Deluxe Cot (2000020269)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- COLEMAN Coleman 2000019651 33 x 75 in. Fleece Sleeping Bag (123456)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- Coleman Camping Equipment