Shop All Portable Coolers
This Product is Discontinued
Coleman
Chest Cooler, Body Color Gray (Discontinued)
Mfr # 3000006086
Zoro # G2865067
This Product is Discontinued
Key Features
- With Wheels No
- Exterior Length 25 29/64 in
- Ice Retention Up to 3 days
- Primary Material Plastic
- Interior Height 17 5/8 in
Product Information
- Brand Coleman
- MFR # 3000006086
- Zoro # G2865067
- UPC # 076501162974
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 25 29/64 in |
Interior Height | 17 5/8 in |
Interior Width | 19 3/8 in |
Exterior Dia. | Not Round |
Interior Depth | 17 3/8 in |
Exterior Width | 14 59/64 in |
Exterior Height | 16 1/2 in |
Details
With Wheels | No |
Ice Retention | Up to 3 days |
Primary Material | Plastic |
Body Color | Gray |
Cooler Capacity | 52.0 qt |
Item | Chest Cooler |
Cooler Body Type | Chest Cooler |
Number of Cans | 80 |
Description
Chest Cooler, Chest Cooler, With Wheels No, 52 qt, Exterior Length 25 7/16 in, Exterior Width 14 15/16 in, Exterior Height 16 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 3 days, Body Color Gray, Number of Cans 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.