Coleman

Carlsbad 4-Person Darkroom Tent w/Screen Room


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Coleman
  • MFR # 2000033189
  • Zoro # G5401856
  • UPC #
    76501133288
  • Country of Origin Unknown
  • Category Tents

Description

Carlsbad 4-Person Darkroom Tent with Screen Room Sleep in after the sun rises or put the kids to bed early while the sun is still up with a Coleman Carlsbad 4-Person Dome Tent with Screen Room. The Dark Room technology on this tent blocks 90% of sunlight to keep the tent darker if you want to sleep while the sun is up, and it also reduces how much the tent heats up during the day by up to 9.5%. You can grab a drink and an outdoor chair, and watch nature unfold before your eyes while you relax in the screen room. It's a great way to stay away from bugs while enjoying the great outdoors, and with a full floor you can use it for extra sleeping space on warmer nights. If it rains, the WeatherTec system with its patented welded floors and inverted seams will help you stay dry. Awnings over the windows create ventilation without letting in any rain. Illumiline reflective guy lines are more visible at night so you don't get tripped up if you need to take a walk in the dark. Setup is simple with snag-free, continuous pole sleeves and the patented pin-and-ring system. Inside, there's enough room to stretch out on two queen-sized airbeds, and storage pockets help to keep small items organized. When it's time to head home, the tent fits into an included carry bag for easy storage and transport. Features: Dark Room technology blocks 90% of sunlight for sleeping in or early bed times Reduces up to 9.5% of heat in tent versus a comparable standard Coleman tent Screen room with full floor for bug-free lounging and added sleeping space on warm, dry nights Illumiline reflective guy lines for greater visibility at night WeatherTec system patented welded floors and inverted seams help keep water out Snag-free, continuous pole sleeves for easy setup Pin-and-ring system secures your poles to your tent Window awnings let you keep the windows open, even in the rain E-Port makes it easy to bring electrical power inside your tent Storage pockets to keep your gear organized Included rainfly for extra weather protection Durable, Polyguard fabric is made to last season after season Easy setup in about 15 minutes Spacious interior has room for 1 queen airbed Specifications: 9 x 7 ft. with 9 x 4 ft. screen room 4 ft. 11 in. center height Carry bag included 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.