Shop All Air Mattresses
This Product is Discontinued
Coleman
Air Mattress, Twin, 74inLx39inWx9-1/2inH (Discontinued)
Mfr # 2000020797
Zoro # G0275707
This Product is Discontinued
Key Features
- Size Twin
- Series Quickbed(R)
- Weight Capacity 300 lb
- Includes 45 Degrees Beveled Edge
- Length 74 in
Product Information
- Brand Coleman
- MFR # 2000020797
- Zoro # G0275707
- UPC # 076501156591
- Country of Origin China
- Category Air Mattresses
Dimensions
Size | Twin |
Length | 74 in |
Width | 39 in |
Height | 9 1/2 in |
Details
Item | Air Mattress |
Series | Quickbed(R) |
Weight Capacity | 300 lb |
Includes | 45 Degrees Beveled Edge |
Features | Built-In 4D Pump, Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets |
Material | Heavy Duty PVC |
Description
Air Mattress, Size Twin, Series Quickbed(r), Length 74 In., Width 39 In., Height 9-1/2 In., Weight Capacity 300 lb., Material Heavy Duty PVC, Features Built-In 4D Pump, Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets, Includes Zippered Carry Bag
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.