Shop All Air Mattresses
This Product is Discontinued
Coleman
Air Mattress, Queen, 78in.L, w/ Carry Bag (Discontinued)
Mfr # 2000025036
Zoro # G0313820
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Queen
- Series Supportrest(TM)
- Weight Capacity 600 lb
- Includes Built-In 120V Pump, Zippered Carry Bag
- Length 78 in
Product Information
- Brand Coleman
- MFR # 2000025036
- Zoro # G0313820
- UPC # 076501115512
- Country of Origin China
- Category Air Mattresses
Dimensions
Size | Queen |
Length | 78 in |
Width | 60 in |
Height | 19 in |
Details
Item | Air Mattress |
Series | Supportrest(TM) |
Weight Capacity | 600 lb |
Includes | Built-In 120V Pump, Zippered Carry Bag |
Features | Gusseted Design, Zip-On Machine-Washable Quilted Top Cover, Double Lock(TM) Valve, Fits Standard Size Queen Sheets |
Material | Heavy Duty PVC |
Description
Air Mattress, Size Queen, Series Supportrest(TM), Length 78 In., Width 60 In., Height 19 In., Material Heavy Duty PVC, Features Gusseted Design, Zip-On Machine-Washable Quilted Top Cover, Double Lock(TM) Valve, Fits Standard Size Queen Sheets, Includes Built-In 120V Pump, Zippered Carry Bag
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.