Shop All Air Mattresses
Coleman
Air Mattress, Queen, 78" L
Mfr # 2162895
Zoro # G6041557
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Series Quickbed(R)
- Weight Capacity 600 lb
- Length 78 in
- Width 58 in
Product Information
- Brand Coleman
- MFR # 2162895
- Zoro # G6041557
- UPC # 076501139631
- Country of Origin China
- Category Air Mattresses
Dimensions
Size | Queen |
Length | 78 in |
Width | 58 in |
Height | 8 in |
Details
Item | Air Mattress |
Series | Quickbed(R) |
Weight Capacity | 600 lb |
Material | Heavy Duty PVC |
Features | Antimicrobial Sleep Surface Resists Odor, Mold, Mildew and Fungus From Forming On The Product, Textured Sides |
Weight | 9.58 lb |
Description
Air Mattress, Size Queen, Series Quickbed, Length 78 In., Width 58 In., Height 8 In., Weight Capacity 600 lb., Material Heavy Duty PVC, Features Antimicrobial Sleep Surface Resists Odor, Mold, Mildew and Fungus From Forming On The Product, Includes Textured Sides
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- COLEMAN Single Head Airbed Slim Twin (2000018346)
- COLEMAN Air Mattress Twin (2162897)
- COLEMAN Air Mattress, Queen, 78inLx60inW, 120V Pump (2000025764)
- COLEMAN Air Mattress, Twin, 73" L (2162897)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- Coleman Beds and Mattresses