Coleman

6-Person Darkroom Fast Pitch Dome Tent w/Screen Room


product price: $257.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Coleman
  • MFR # 2000033190
  • Zoro # G5409303
  • UPC #
    76501133301
  • Country of Origin Unknown
  • Category Tents

Description

6-Person Darkroom Fast Pitch Dome Tent with Screen Room The Coleman 6-Person Dark Room Fast Pitch Dome Tent with Screen Room blocks 90% of sunlight so families can put the kids to bed early and festival goers can sleep in past sunrise. A separate floored screen room offers bug-free lounging, extra ventilation, and added sleeping space on warm, dry nights. If it does rain, this tent is guaranteed to keep you dry thanks to the WeatherTec system, which uses a tub floor with patented corner welds and protected seams to help keep water out. Additionally, extended awnings over the windows allow for improved air circulation without letting in rain. Meanwhile, a strong frame tested to withstand 35+ mph winds and rugged Polyguard 2X double-thick fabric mean this tent is designed to last season after season. Fast Pitch setup in minutes is simple with preattached, color-coded poles and hub and a snag-free Insta-Clip suspension. Illumiline reflective guylines are more visible at night so you don't get tripped up if you need to take a walk in the dark. Inside, comfortably stretch out with room to fit 2 queen-size airbeds, neatly stash small items in mesh storage pockets sewn into the walls, and conveniently bring in electrical power with the E-Port feature. When it's time to head home, the tent easily packs up into an expandable carrying bag until you're off on your next adventure. Features: Dark Room technology blocks 90% of sunlight so you can sleep in after sunrise Separate 10' x 5' screen room offers bug-free lounging WeatherTec system keeps water out with patented welded floors and protected seams Fast Pitch system sets up in minutes with preattached, color-coded poles and hub Measures 10' x 9' with 5' 8" center height; fits 2 queen-size airbeds E-Port makes it easy to bring electrical power inside your tent 1-year limited warranty Specifications: 10' x 9' with 10' x 5' screen room 5' 8" center height Carry bag included 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.