Shop All Lab Freezer Boxes & Racks
Cole Parmer
Slide-Out Freezer Rack, 3", 3x2 Array
Mfr # 247485
Zoro # G804985401
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 18 in
- Length 10 in
Product Information
- Brand Cole Parmer
- MFR # 247485
- Zoro # G804985401
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 7 in |
Width | 18 in |
Length | 10 in |
Description
Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate all 5" square x 3" high cardboard or plastic boxes. Racks are available in several convenient sizes and capacities.
Fit upright freezers Accommodate standard 3'' high boxes All stainless steel constructionShipping Weight: 12 lbs
Shipping Dimensions: 18.00 x 7.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Fit upright freezers Accommodate standard 3'' high boxes All stainless steel constructionShipping Weight: 12 lbs
Shipping Dimensions: 18.00 x 7.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Test Education Kit, Dissolved O2 (5889)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- BLUE RIDGE ERGONOMICS Chair, Poly, Hi Bench, Chr Tilt AA CF Cast (BR-PHBCH-CR-T1-A1-CF-CC-BLK)
- COLE PARMER Slide-Out Freezer Rack, 2", 4x3 Array (247472)
- COLE PARMER Freezer Drawer Rack for 15ml Tubes, 120x15ml (181505)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 3 INCH, WHITE PLASTI-COAT, 100PK (BX90-2300)
- Cole Parmer Lab Freezer Boxes & Racks