Shop All Mortar & Pestle Sets
Cole Parmer
Pestle, PK100
Mfr # 4446820
Zoro # G811363346
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 mL
- Pestle Length 3 in
- Pestle Material Plastic
- Product Type Pestle
- Tube Material Plastic
Product Information
- Brand Cole Parmer
- MFR # 4446820
- Zoro # G811363346
- Country of Origin China
- Category Mortar & Pestle Sets
Dimensions
Pestle Length | 3 in |
Details
Item | Pestle |
Capacity | 0.5 mL |
Pestle Material | Plastic |
Product Type | Pestle |
Tube Material | Plastic |
Description
Pestle, Capacity 0.5 mL, Tube Material Plastic, Pestle Material Plastic, Pestle Length 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Chr Pltd Plastic Sleeve 4/Bag (H1119)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 60mm Dia (5PTG5)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- Cole Parmer Labware