Shop All Boat Steering, Controls & Accessories
Cole Hersee
SR-Series Flange Mount - 300A Battery Switch
Mfr # 880062-BP
Zoro # G403078696
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cole Hersee
- MFR # 880062-BP
- Zoro # G403078696
- UPC # 79458276275
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
SR- Series Flange Mount - 300A Battery Switch
Stainless steel hardware and tin-plated copper studs. Can be installed in locations with limited space behind the panel.
Features:
- Isolates the batteries and eliminates battery drain when the vehicle is stored overnight or for longer periods. Electrically cuts off battery power for safety or when the vehicle is being serviced.
- Ignition protected to SAE J1171 and ISO 8846 for installation in a battery box or on vehicles carrying hazardous loads.
- Available with integral holes to accept lockout/tagout. No need to purchase additional hardware.
- Plastic construction will not corrode and stands up to road splash and salt spray. Ingress protected to IP67/ IP69K. The switch can be mounted anywhere on the vehicle.
- Units have a depth of only 3” (knob front to the end of studs) – can be installed in locations where behind-panel space is limited.
- Stainless steel hardware and tin-plated copper contacts minimize resistance in harsh environments.
Specifications:
- Current Rating (Continuous) in Amps: 300
- Voltage Rating (Max): 32
- Circuitry: SPST
- Ingress Protection: IP67, IP69K
- Actuator: Plastic Knob
- Contact Material: Copper
- Housing: Engineering Thermoplastic
- Agency Approval - Humidity: 0 - 95% RH
- Agency Approval - Shock: 50 G
- Agency Approval - Vibration: 10 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- REESE Receiver Lock, Class III, IV, SS (7030200)
- SPEC-D TUNING All All All Seal Beam 4X6 15 LED - Each Unit (LH-4X6LED15-CM)
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- COLE HERSEE Rocker Switch DPST On-Off 4 Blade (M-58031-04-BP)
- COLE HERSEE 3 Position Sealed Ignition Switch (95060-60-BP)
- COLE HERSEE Lighted Tip Toggle Switch SPDT On-Off-On 5 Blade (M-54111-02-BP)
- COLE HERSEE Rocker Switch Bezel Kit 2 Ends -1 Center (82159-02-BP)
- COLE HERSEE Sealed Rocker Switch Non-Illuminated DPDT (On)-Off-(On) 6 (58027-11-BP)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer w/Systemcheck Indicator - 7, 00 (33850)
- Cole Hersee Boat Steering, Controls & Accessories