Shop All Fuse Accessories
Cole Hersee
Fuse Holder, 150A to 200A Amp Range, 58V DC Volt Rating, Midi Fuse Fuse Type
Mfr # 04980903-BP
Zoro # G709895553
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 150A to 200A
- Mounting Style Bolt-Down
- Voltage Rating 58V DC
- Fits Fuse Type Midi Fuse
- Max. Amps 200A
Product Information
- Brand Cole Hersee
- MFR # 04980903-BP
- Zoro # G709895553
- UPC # 79458279139
- Country of Origin Mexico
- Category Fuse Accessories
Details
Series | MIDI 498 |
Amp Range | 150A to 200A |
Item | Fuse Holder |
Mounting Style | Bolt-Down |
Voltage Rating | 58V DC |
Fits Fuse Type | Midi Fuse |
Max. Amps | 200A |
Max. Voltage | 58V DC |
Description
MIDI 498 Series - 32V Bolt Down Fuse Holder for Fuses Up To 200 Amps. Thanks to interlocking pins on its sides, the MIDI 498 Series 32V Bolt-Down High-Current Fuse Holder can be used as a single automotive fuse holder or combined with additional fuse holders to create a multi-fuse block. Compatible with MIDI bolt-down fuses sold separately up to 200 amps, the high-amp fuse holder comes with a protective thermoplastic cover that can be tethered to the base. This model of the MIDI 498 Series fuse holder 04980903-BP includes a base with mounting tabs and M6 holes and a protective cover with cable openings at the ends. Split washers and hex nuts are included to install a fuse on the M5 threaded studs simply.Features: Blister packaging promotes the easy retail display. Base style 2 with mounting brackets and M6 holes is designed for outboard mounting. M5 threaded studs, split washers, and hex nuts for simple fuse installation. Protective cover openings at the ends accommodate heavy-duty cables. Applications: High-Current Circuit Protectionnot included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- SIERRA INTERNATIONAL FS45410 ATO In-Line Fuse Holder (SR18.FS45410)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- Cole Hersee Fuse Accessories