Shop All Marine & Boat Speakers & Navigation
Cole Hersee
Continuous Duty Solenoid 65 Amp 12V UL Listed
Mfr # 24059-08-BP
Zoro # G6847374
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cole Hersee
- MFR # 24059-08-BP
- Zoro # G6847374
- UPC # 632850241212
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
Continuous Duty Solenoid 65 Amp 12V UL Listed Relays are commonly referred to as a remote-acting switches and Littelfuse manufacturers a broad range of styles to meet your application. To ensure you are utilizing the proper remote-acting switches, review the attributes in the specifications tab below against your application requirements. Features: 65 Amp 12V Copper Contact Stud Material Steel Coil Stud Material Normally Open Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M715)
- SPEC-D TUNING 03-06 Chevrolet Silverado Bumper Lights Black, 2LB-SIV04JM-RS (2LB-SIV04JM-RS)
- FTE Wheel Cylinder, R22021A1 (R22021A1)
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- COLE HERSEE 4 Pole Plug and Socket Connector w/Rubber Cap (M-115-BP)
- COLE HERSEE Single Pole Brass Battery Switch w/Faceplate 175 Amp Continuous 800 Amp Intermittent (M-284-09-BP)
- COLE HERSEE Cole Hersee Inline MAXI Blade Style Fuse Holder w/Cover (MAHC-BP)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- ANCOR Ancor Self-Extinguishing Split Loom 3/4" x 100' (453756)
- STANDARD HORIZON SAD-25B 110vAC Charger Cable (SAD-25B)
- STANDARD HORIZON Replacement Power Cord f/Current & Retired Fixed Mount VHF Radios (T9025406)
- Cole Hersee Marine & Boat Speakers & Navigation