Shop All Shipping Labels
Coldmark
Temperature Indicator Label, Freeze, PK100
Mfr # CM 2/36
Zoro # G0508217
product price: $295.99
/pk 100, $2.96/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 1 1/8 in
- Label Height 2 1/2 in
- Label Finish Matte
- Background Color Red
Product Information
- Brand Coldmark
- MFR # CM 2/36
- Zoro # G0508217
- UPC # 751571535308
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 1/8 in |
Label Height | 2 1/2 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Label Finish | Matte |
Background Color | Red |
Environmental Indicator Type | Freeze |
Min. Operating Temp. | 36 Degrees F |
Type of Damage Indicated | Temperature |
Activation Temperature | 2C Degrees /36F Degrees |
Activation Time - Brief Exposure | 0.5 hr. |
Message Color | White |
Status When Shipped | Live |
Label Material | Paper |
Max. Operating Temp. | 140 Degrees F |
Language | English |
Adhesive Material | Acrylic |
Shelf Life | 2 yr |
Min. Temperature Measured | 36 Degrees F |
Temperature Range | 36 Degrees to 140 Degrees F |
Max. Temperature Measured | 36 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Freeze, Resettable Not Resettable, Label Width 1 1/8 in, Label Height 2 1/2 in, Temperature Range 36 Degrees to 140 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 36 Degrees F, Max. Temperature Measured 36 Degrees F, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 100
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Envelope, Resume, 100%Ct, Iy Pk (SOUR14I10L)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- BSC PREFERRED 2 x 3'' - ''Hardware Enclosed'' Fluorescent Red Labels (S-1125)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - New Jersey", 6" x 6", Red/Yellow/Black, 500/Roll (DL7520)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- Coldmark Package Labels & Shipping Equipment