Shop All Shipping Labels
Coldmark
Temperature Indicator Label, Freeze, PK100
Mfr # CM 0/32
Zoro # G0504604
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 1 1/8 in
- Label Height 2 1/2 in
- Max. Operating Temp. 140 Degrees F
- Min. Operating Temp. 32 Degrees F
Product Information
- Brand Coldmark
- MFR # CM 0/32
- Zoro # G0504604
- UPC # 751571535292
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 1/8 in |
Label Height | 2 1/2 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Max. Operating Temp. | 140 Degrees F |
Min. Operating Temp. | 32 Degrees F |
Shelf Life | 2 yr |
Activation Time - Brief Exposure | 0.5 hr. |
Label Finish | Matte |
Status When Shipped | Live |
Activation Temperature | 0C Degrees /32F Degrees |
Label Material | Paper |
Adhesive Material | Acrylic |
Message Color | White |
Environmental Indicator Type | Freeze |
Type of Damage Indicated | Temperature |
Background Color | Red |
Language | English |
Temperature Range | 32 Degrees to 140 Degrees F |
Max. Temperature Measured | 32 Degrees F |
Min. Temperature Measured | 32 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Freeze, Resettable Not Resettable, Label Width 1 1/8 in, Label Height 2 1/2 in, Temperature Range 32 Degrees to 140 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 32 Degrees F, Max. Temperature Measured 32 Degrees F, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 100
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 18", Kraft, 50/Bundle (55VJ95)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 2/36)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- DECKER TAPE PRODUCTS Label, DL3566, QUALITY HOLD, 2" (DL3566)
- Coldmark Shipping Labels