Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Couplr, Acetal, Straght-Throgh
Mfr # PLC12004
Zoro # G2240996
original price:
$34.41
31% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLC12004
- Zoro # G2240996
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 11/64 in |
Length | 1.87 in |
Body Dia. | 1.01 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 7/8 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 7/8 in, Specific Fitting Shape Panel Mount Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- MOEN Spout Kit, 8948 (116715)
- STRAHMAN WASHDOWN EQUIPEMNT Ball Valve 34 Bronze Blue Cold Handle (BV0075BBLUE)
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- CPC QUICK DISCONNECT (HFCD221035)
- Colder Quick-Disconnect Tube Fittings