Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Coupler, Acetal, Shut-Off, PTF
Mfr # PLCD12006
Zoro # G2994993
original price:
$25.45
10% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 3/8 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLCD12006
- Zoro # G2994993
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.95 in |
Tube Inside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Tube Outside Dia. | 3/8 in |
Body Dia. | 1.01 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Panel Mount Coupler, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Safetymix 7.5 in. Diameter x 3.25 in. L Escutcheon (SC-144)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- LOCHINVAR Prs30025 Switch, Pressure Low (PRS30025)
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening (BK-SLW-1)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- COLDER 3/8" Tube Inline Coupling Insert (PLCD2000612)
- Colder Quick-Disconnect Tube Fittings