Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Straight-Through
Mfr # PMC2201
Zoro # G3245882
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Colder
- MFR # PMC2201
- Zoro # G3245882
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 0.8 in |
Body Dia. | 0.5 in |
Tube Inside Dia. | 1/16 in |
Coupling Size | 1/8 in |
Overall Length | 13/16 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 13/16 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Tee, Rigid , Chrome, Leadfree (B-TEE-RGD)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16006)
- COLDER 3/8" Barb Chrome Plated Brass Panel Mount Coupler (LCD16006)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1702)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- Colder Barbed Tube Fittings