Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, PTF, 1/4"
Mfr # PMCD2006
Zoro # G2558385
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 3/8 in
- Series PMC12
Product Information
- Brand Colder
- MFR # PMCD2006
- Zoro # G2558385
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Outside Dia. | 3/8 in |
Body Dia. | 0.65 in |
Length | 1.52 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 1 17/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 17/32 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- STEAMSPA Drainage Valve Head in Oil Rubbed Bronze (G-DRNHD_OB)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- COLDER 1/8" Barbed Inline Coupler (NS4D17002)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1304)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- Colder Quick-Disconnect Tube Fittings