Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, PTF, 1/4"
Mfr # PLCD20006
Zoro # G1666384
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLCD20006
- Zoro # G1666384
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/4 in |
Length | 1.82 in |
Tube Outside Dia. | 3/8 in |
Body Dia. | 0.72 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 1 13/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 13/16 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Uni Symmons Repair Kit (RPG10-0116)
- GROHE Universal Diverter Chrome (46737000)
- AMERICAN STANDARD Adapter (617852-0070A)
- PARKER STEM ADAPTER (6521 62 18WP2)
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- COLDER 1/4" Tube Elbow Coupling Insert (PMCD210412)
- Colder Tube Fittings