Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, Barbed
Mfr # PMCD2202
Zoro # G1597425
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Colder
- MFR # PMCD2202
- Zoro # G1597425
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Body Dia. | 0.5 in |
Tube Inside Dia. | 1/8 in |
Length | 1.67 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 11/16 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 11/16 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lever Handle Assy W/ White Insert (77889-VF)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1601)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23004)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- Colder Barbed Tube Fittings