Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, Barbed
Mfr # PLCD22004
Zoro # G2251593
original price:
$17.60
34% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLCD22004
- Zoro # G2251593
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Length | 1.99 in |
Body Dia. | 0.62 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 2 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 2 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- JONES STEPHENS Natural Poly Tubing, 1/4" ID, 3/8" OD (T25375)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR33221)
- PARKER Street Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 ST-S)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER Coupler, Push In, Acetal, White (APCD20006)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- COLDER 3/8" Tube Inline Coupling Insert (PLCD2000612)
- COLDER 3/8" Hose Barb Inline Coupling (HFC17612)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-0404 (G94521-0404)
- Colder Tube Fittings