Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, MNPT
Mfr # PLCD10006
Zoro # G2645605
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 3/8 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLCD10006
- Zoro # G2645605
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 1.01 in |
Length | 1.15 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 5/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, HDPE, PK10 (C8-4HDPE)
- RINNAI Rain Cap Air Terminal 6 (780061)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94021-0404 (G94021-0404)
- Colder Quick-Disconnect Tube Fittings