Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PMCD1704
Zoro # G0576633
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Tube Inside Dia. 1/4 in
Product Information
- Brand Colder
- MFR # PMCD1704
- Zoro # G0576633
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/8 in |
Body Dia. | 0.79 in |
Length | 1.85 in |
Overall Length | 1 27/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G054 120/60 Vac 1" Npt. (8210G054)
- HOT BOX Valve Enclosure, 30W Heater, L 19In (HF011019022)
- THRIFCO PLUMBING 1/4 Comp Nut/Sleeve Kit 2ea (9401050)
- SIMPSON STRONG-TIE 18 in. H X 1.25 in. W 20 Ga. Galvanized Steel Strap (LSTA18)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" (PLC16005)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- Colder Tube Fittings